Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L

  • Mfr # BULK-PS-AC-197

  • Zoro # G7854050


product price: $37.25
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-197
Zoro #
G7854050
UPC #
193005900878
Country of Origin
China

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/4"
Plastic Width
2.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Thickness
1.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Shape
Bar
Thickness Tolerance
(-0.069" - +0")
Friction Coefficient
0.35
Backing Type
Plain
Water Absorption Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.0022
Friction Rating
Slippery
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Temperature Range
-50 Degrees to 180 Degrees F
Temp. Range
-50 Degrees to 180 Degrees F
Machinability
100 %
Minimum Temperature
-50 Degrees F
Plastic Thickness Tolerance
+0.031/-0.1 in
Impact Strength
1.1 ft-lb/in
Durometer
Rockwell M90
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Tensile Strength
9,100 psi
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
1.91 lb
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.