Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L

  • Mfr # BULK-PS-AC-625

  • Zoro # G7856175


product price: $4.59
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-625
Zoro #
G7856175
UPC #
193005880064
Country of Origin
China

Dimensions

Length
12"
Width
1/4"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.03" - +0.03")
Plastic Width
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.0625 in
Nominal Size
1/4 in W x 12 in L

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Shape
Bar
Impact Strength Rating
Poor
Grade
Standard
Thickness Tolerance
(-0.004" - +0")
Water Absorption
0.0022
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Friction Rating
Slippery
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Temperature Range
-50 Degrees to 180 Degrees F
UV Resistant
No
Minimum Temperature
-50 Degrees F
Wear Factor
Excellent
Tensile Strength
9,100 psi
Temp. Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Plastic Thickness Tolerance
+0.002/-0.006 in
Durometer
Rockwell M90
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.01 lb
Dielectric Strength
20 kV/mm
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 0.25 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.