Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 12" L

  • Mfr # BULK-PS-AC-727

  • Zoro # G7858993


product price: $4.55
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-727
Zoro #
G7858993
UPC #
193005879822
Country of Origin
China

Dimensions

Length
12"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Thickness
1/32"
Width Tolerance
(-0.01" - +0.01")
Plastic Width
1.25 in
Plastic Thickness
0.03125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
1 1/4 in W x 12 in L

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Standards
UL 94 HB
Water Absorption Rating
Good
Backing Type
Plain
Friction Rating
Slippery
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Coefficient
0.35
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.051 lbs / cu. in.
Shape
Bar
Plastic Hardness
Rockwell M90
Grade
Standard
Water Absorption
0.0022
Plastic Thickness Tolerance
+0.003/-0.001 in
Wear Factor
Excellent
Machinability
100 %
Durometer
Rockwell M90
Tensile Strength
9,100 psi
Plastic Hardness Rating
Hard
UV Resistant
No
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Temp. Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Minimum Temperature
-50 Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant
Weight
0.02 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.25 in, Plastic Thickness 0.03125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.