White Acetal Copolymer Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-AC-714
  • Zoro # G7860980
product price: 
$
33.39
/ea

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-714
Zoro #
G7860980
UPC #
193005900502
Country of Origin
China
Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180 Degrees F
Standards
UL 94 HB
Min. Temp. (F)
-50 Degrees F
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Water Absorption
0.0022
Friction Coefficient
0.35
Friction Rating
Slippery
Water Absorption Rating
Good
Shape
Bar
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Thickness Tolerance
(-0" - +0.096")
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Backing Type
Plain
Machinability
100%
Shore Hardness
85 Shore D
Maximum Temperature
180 Degrees F
Dielectric Strength
20 kV/mm
Weight
1.38 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
1.1 ft-lb/in
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Flexural Modulus
2,400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F
Plastic Thickness Tolerance
+0.115/-0.019 in
UV-Resistant
Not UV-Resistant

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.05" - +0.05")
Plastic Thickness
0.75 in
Plastic Length
4 ft
Plastic Width
0.75 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews