Shop ZORO SELECT
See all product information
Create Account
White Acetal Copolymer Plastic Bar 48" L, 3/8" W
- Mfr # BULK-PS-AC-645
- Zoro # G7855469
product price:Â
$
6.75
/ea
Key Features
Material
Acetal Copolymer
Color
White
Length
48"
Width
3/8"
Tensile Strength (PSI)
9,100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-AC-645
- Zoro #
- G7855469
- UPC #
- 193005880118
- Country of Origin
- China
- Item
- Plastic Bar
- Material
- Acetal Copolymer
- Color
- White
- Tensile Strength (PSI)
- 9,100 psi
- Min. Temp. (F)
- -50 Degrees F
- Max. Temp. (F)
- 180 Degrees F
- Standards
- UL 94 HB
- Impact Strength (Lbs.)
- 1.1 ft. - lbs./in.
- Tensile Strength Rating
- Good
- Backing Type
- Plain
- Water Absorption
- 0.0022
- Friction Coefficient
- 0.35
- Plastic Hardness
- Rockwell M90
- Impact Strength Rating
- Poor
- Plastic Density
- 0.051 lbs / cu. in.
- Grade
- Standard
- Friction Rating
- Slippery
- Shape
- Bar
- Water Absorption Rating
- Good
- Plastic Clarity
- Opaque
- Thickness Tolerance
- (-0.004" - +0")
Dimensions
- Length
- 48"
- Width
- 3/8"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1/16"
- Width Tolerance
- (-0.03" - +0.03")
Description
Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 0.375 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.