Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Bar 48" L, 5" W

  • Mfr # BULK-PS-AC-316

  • Zoro # G7854285


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
5"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-316
Zoro #
G7854285
UPC #
193005900441
Country of Origin
China

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.75 in
Plastic Length
4 ft
Plastic Width
5 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Shape
Bar
Water Absorption
0.0022
Backing Type
Plain
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Thickness Tolerance
(-0" - +0.096")
Temp. Range
-50 Degrees to 180 Degrees F
Minimum Temperature
-50 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Machinability
100 %
Tensile Strength
9,100 psi
Temperature Range
-50 Degrees to 180 Degrees F
Durometer
Rockwell M90
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Impact Strength
1.1 ft-lb/in
Plastic Thickness Tolerance
+0.115/-0.019 in
UV Resistant
No
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
Weight
9.18 lb
Flexural Modulus
2,400 MPa
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.