Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Rod Stock 1 ft. L, 1-1/2" Dia.

  • Mfr # 1NMW2

  • Zoro # G2560564


product price: $14.29
/ea

Key Features

Material
Acetal Copolymer
Color
White
Diameter
1-1/2"
Tensile Strength (PSI)
9500
Min. Temp. (F)
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NMW2
Zoro #
G2560564
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 1 ft L
Plastic Length
12 in
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Min. Temp. (F)
32
Max. Temp. (F)
180 Degrees F
Type
General Purpose
Standards
FDA
Water Absorption Rating
Good
Temperature Range
32 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Hardness
Rockwell M88
Friction Coefficient
0.25
Friction Rating
Very Slippery
Shape
Rod
Tensile Strength
9,500 psi
Water Absorption
0.2 %
Grade
Standard
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Minimum Temperature
32 Degrees F
Impact Strength
1 ft-lb/in
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Weight
1.1 lb
Rockwell Hardness
88 HRM

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.