Zoro Homepage

White Acetal Copolymer Rod Stock 1 ft. L, 2-1/4" Dia.

  • Mfr # 1NMW8

  • Zoro # G2831832


product price: $34.29
/ea

Key Features

Material
Acetal Copolymer
Color
White
Diameter
2-1/4"
Tensile Strength (PSI)
9500
Diameter Tolerance
+0.015/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NMW8
Zoro #
G2831832
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2-1/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
2 1/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter
2 1/4 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Standards
FDA
Max. Temp. (F)
180 Degrees F
Type
General Purpose
Min. Temp. (F)
32
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Friction Coefficient
0.25
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Impact Strength
1 ft-lb/in
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
Water Absorption
0.2 %
Grade
Standard
Plastic Clarity
Opaque
Shape
Rod
UV Resistant
No
Tensile Strength
9,500 psi
Temperature Range
32 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M88
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
88 HRM
Weight
2.43 lb

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.