Zoro Homepage

White Acetal Copolymer Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 1NMX8

  • Zoro # G2515904


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Diameter
4"
Tensile Strength (PSI)
9500
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NMX8
Zoro #
G2515904
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
12 in
Nominal Size
4 in dia x 1 ft L
Plastic Diameter
4 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Standards
FDA
Type
General Purpose
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32
Tensile Strength
9,500 psi
Temperature Range
32 Degrees to 180 Degrees F
Water Absorption
0.2 %
Impact Strength
1 ft-lb/in
Minimum Temperature
32 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M88
UV Resistant
No
Impact Strength Rating
Poor
Shape
Rod
Friction Coefficient
0.25
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Weight
7.7 lb
Rockwell Hardness
88 HRM

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.