Zoro Homepage

White Acetal Copolymer Rod Stock 3 ft. L, 2-3/4" Dia.

  • Mfr # 1NNA8

  • Zoro # G2783593


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Diameter
2-3/4"
Tensile Strength (PSI)
9500
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NNA8
Zoro #
G2783593
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Diameter
2-3/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+0.060/-0.000 in
Nominal Size
2 3/4 in dia x 3 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
3 ft
Plastic Diameter
2 3/4 in
Plastic Length Tolerance
+0.060/-0.000 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32
Type
General Purpose
Standards
ASTM 04181, ASTM 06778
Plastic Hardness
Rockwell M88
Plastic Hardness Rating
Hard
Machinability
100 %
Friction Coefficient
0.25
Temperature Range
32 Degrees to 180 Degrees F
Shape
Rod
Impact Strength
1 ft-lb/in
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Tensile Strength
9,500 psi
Grade
Standard
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Water Absorption
0.2 %
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.2470
Fabrication
Extruded
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Static-Resistant
Not Static-Resistant
Wear Rate
3.00 x 10^-6 cu mm/N-m
Rockwell Hardness
88 HRM
UV-Resistant
UV-Resistant
Flexural Modulus
400 ksi
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.