Zoro Homepage

White Acetal Copolymer Rod Stock 4 ft. L, 1-1/2" Dia.

  • Mfr # 69591104

  • Zoro # G5608467


product price: $48.19
/ea

Key Features

Material
Acetal Copolymer
Color
White
Diameter
1-1/2"
Tensile Strength (PSI)
9500
Impact Strength (Lbs.)
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69591104
Zoro #
G5608467
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
4 ft
Plastic Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 4 ft L

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Impact Strength (Lbs.)
0.9
Type
General Purpose
Standards
ASTM 04181, ASTM 06778
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32
Grade
Standard
Tensile Strength
9,500 psi
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Friction Coefficient
0.25
UV Resistant
No
Plastic Hardness Rating
Hard
Water Absorption
0.2 %
Temperature Range
32 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M88
Plastic Clarity
Opaque
Minimum Temperature
32 Degrees F
Machinability
100 %
Impact Strength
1 ft-lb/in
Water Absorption Rating
Good
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rod
Light Transmission
0 %
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.2470
Flexural Modulus
400 ksi
Rockwell Hardness
88 HRM
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
3.00 x 10^-6 cu mm/N-m
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.