Zoro Homepage

White Acetal Copolymer Rod Stock 4 ft. L, 2-1/2" Dia.

  • Mfr # 69580104

  • Zoro # G6046752


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
4 ft.
Diameter
2-1/2"
Tensile Strength (PSI)
9500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69580104
Zoro #
G6046752
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
2-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Length
4 ft
Nominal Size
2 1/2 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
2 1/2 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
0.9
Standards
ASTM 04181, ASTM 06778
Min. Temp. (F)
32
Type
General Purpose
Water Absorption Rating
Good
Minimum Temperature
32 Degrees F
Friction Rating
Very Slippery
Impact Strength
1 ft-lb/in
Grade
Standard
Temperature Range
32 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Shape
Rod
UV Resistant
No
Plastic Hardness Rating
Hard
Friction Coefficient
0.25
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M88
Plastic Clarity
Opaque
Wear Factor
Excellent
Tensile Strength Rating
Good
Tensile Strength
9,500 psi
Water Absorption
0.2 %
Impact Strength Rating
Poor
FDA Compliance
21 CFR 177.2470
Fabrication
Extruded
Rockwell Hardness
88 HRM
Wear Rate
3.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
420 V/mil
Light Transmission
0 %
Shore Hardness
85 Shore D
Flexural Modulus
400 ksi
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.