Zoro Homepage

White Acetal Copolymer Rod Stock 4 ft. L, 2-3/8" Dia.

  • Mfr # 69579104

  • Zoro # G5567760


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Diameter
2-3/8"
Tensile Strength (PSI)
9500
Standards
ASTM 04181, ASTM 06778
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69579104
Zoro #
G5567760
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
2-3/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 3/8 in
Nominal Size
2 3/8 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Standards
ASTM 04181, ASTM 06778
Min. Temp. (F)
32
Impact Strength (Lbs.)
0.9
Max. Temp. (F)
180 Degrees F
Type
General Purpose
Impact Strength
1 ft-lb/in
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Water Absorption
0.2 %
UV Resistant
No
Temperature Range
32 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Tensile Strength Rating
Good
Shape
Rod
Friction Coefficient
0.25
Tensile Strength
9,500 psi
Grade
Standard
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M88
Water Absorption Rating
Good
Machinability
100 %
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2470
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Wear Rate
3.00 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 ksi
Dielectric Strength
420 V/mil
Light Transmission
0 %
Rockwell Hardness
88 HRM

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.