Zoro Homepage

White Acetal Copolymer Rod Stock 4 ft. L, 2" Dia.

  • Mfr # 69581104

  • Zoro # G5570691


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Diameter
2"
Tensile Strength (PSI)
9500
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69581104
Zoro #
G5570691
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
2 in
Plastic Length
4 ft
Nominal Size
2 in dia x 4 ft L
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Min. Temp. (F)
32
Type
General Purpose
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
0.9
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M88
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 180 Degrees F
Tensile Strength
9,500 psi
Shape
Rod
UV Resistant
No
Friction Coefficient
0.25
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Good
Machinability
100 %
Water Absorption
0.2 %
Impact Strength Rating
Poor
Grade
Standard
Friction Rating
Very Slippery
Minimum Temperature
32 Degrees F
Rockwell Hardness
88 HRM
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Wear Rate
2.00 x 10^-6 cu mm/N-m
Dielectric Strength
500 V/mil
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Fabrication
Extruded
Flexural Modulus
370,000 psi
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.2470

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.