Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 69588104

  • Zoro # G5553919


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Diameter
1-1/2"
Tensile Strength (PSI)
9500
Min. Temp. (F)
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69588104
Zoro #
G5553919
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Plastic Diameter
1 1/2 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Min. Temp. (F)
32
Type
General Purpose
Impact Strength (Lbs.)
0.9
Standards
ASTM 04181, ASTM 06778
Max. Temp. (F)
180 Degrees F
Plastic Hardness
Rockwell M88
Wear Factor
Excellent
Tensile Strength
9,500 psi
UV Resistant
No
Grade
Standard
Machinability
100 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength
1 ft-lb/in
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Temperature Range
32 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.2 %
Friction Coefficient
0.25
Friction Rating
Very Slippery
Shape
Rod
Minimum Temperature
32 Degrees F
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.2470
Metal Detectable
Not Metal Detectable
Dielectric Strength
420 V/mil
Wear Rate
3.00 x 10^-6 cu mm/N-m
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Fabrication
Extruded
Light Transmission
0 %
Rockwell Hardness
88 HRM
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Flexural Modulus
400 ksi

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.