Zoro Homepage

White Acetal Copolymer Rod Stock 8 ft. L, 1-1/4" Dia.

  • Mfr # 69590104

  • Zoro # G6045930


product price: $70.29
/ea

Key Features

Material
Acetal Copolymer
Color
White
Diameter
1-1/4"
Tensile Strength (PSI)
9500
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69590104
Zoro #
G6045930
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-1/4"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Plastic Diameter
1 1/4 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1 1/4 in dia x 8 ft L

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
0.9
Standards
3-A Dairy, ASTM D6100, ASTM D6778, ISO 10993, ISO 13485/Class VI
Type
General Purpose
Min. Temp. (F)
32
Shape
Rod
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Impact Strength
1 ft-lb/in
Water Absorption
0.2 %
Maximum Temperature
180 Degrees F
Grade
Standard
Machinability
100 %
Friction Coefficient
0.25
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 180 Degrees F
UV Resistant
No
Tensile Strength
9,500 psi
Minimum Temperature
32 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Hardness
Rockwell M88
Friction Rating
Very Slippery
Shore Hardness
85 Shore D
FDA Compliance
21 CFR 177.2470
Dielectric Strength
500 V/mil
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
370,000 psi
Wear Rate
2.00 x 10^-6 cu mm/N-m
Rockwell Hardness
88 HRM
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.