Zoro Homepage

White Acetal Copolymer Rod Stock 8 ft. L, 1-3/4" Dia.

  • Mfr # 6MDX0

  • Zoro # G6888052


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
8 ft.
Diameter
1-3/4"
Tensile Strength (PSI)
9500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDX0
Zoro #
G6888052
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 3/4 in
Nominal Size
1 3/4 in dia x 8 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Type
General Purpose
Standards
ASTM 04181, ASTM 06778
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Temperature Range
32 Degrees to 180 Degrees F
Friction Coefficient
0.25
Tensile Strength
9,500 psi
Plastic Hardness
Rockwell M88
Impact Strength Rating
Poor
Grade
Standard
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Impact Strength
1 ft-lb/in
Wear Factor
Excellent
Shape
Rod
Machinability
100 %
Water Absorption
0.2 %
Minimum Temperature
32 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
400 ksi
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2470
Shore Hardness
85 Shore D
Rockwell Hardness
88 HRM
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Wear Rate
3.00 x 10^-6 cu mm/N-m
Light Transmission
0 %
UV-Resistant
UV-Resistant
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.