White Acetal Copolymer Rod Stock 8 ft. L, 1" Dia.
Mfr # 6MDW9
Zoro # G6969514
product price: $55.69
/eaKey Features
Material
Acetal Copolymer
Color
White
Length
8 ft.
Diameter
1"
Tensile Strength (PSI)
9500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6MDW9
Zoro #
G6969514
UPC #
-
Country of Origin
Multiple
Dimensions
Length
8 ft.
Diameter
1"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 in dia x 8 ft L
Plastic Diameter
1 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Description
Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.