Zoro Homepage

White Acetal Copolymer Rod Stock 8 ft. L, 2-1/2" Dia.

  • Mfr # 6MDX4

  • Zoro # G6432036


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
8 ft.
Diameter
2-1/2"
Tensile Strength (PSI)
9500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDX4
Zoro #
G6432036
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
2-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 1/2 in
Nominal Size
2 1/2 in dia x 8 ft L

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 2 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.