Zoro Homepage

White Acetal Copolymer Rod Stock 8 ft. L, 2-1/4" Dia.

  • Mfr # 6MDX5

  • Zoro # G7228785


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Diameter
2-1/4"
Tensile Strength (PSI)
9500
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDX5
Zoro #
G7228785
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
2-1/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
2 1/4 in dia x 8 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
2 1/4 in

Details

Item
Rod Stock
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9500
Type
General Purpose
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
ASTM 04181, ASTM 06778
Friction Rating
Very Slippery
Tensile Strength
9,500 psi
Wear Factor
Excellent
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.25
Grade
Standard
Maximum Temperature
180 Degrees F
Machinability
100 %
Water Absorption Rating
Good
Shape
Rod
Plastic Clarity
Opaque
Impact Strength
1 ft-lb/in
Water Absorption
0.2 %
UV Resistant
No
Plastic Hardness
Rockwell M88
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 180 Degrees F
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Fabrication
Extruded
Rockwell Hardness
88 HRM
Flexural Modulus
400 ksi
Wear Rate
3.00 x 10^-6 cu mm/N-m
UV-Resistant
UV-Resistant
Light Transmission
0 %
FDA Compliance
21 CFR 177.2470
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 2 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.