Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Sheet Stock 12" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-AC-910

  • Zoro # G7853332


product price: $41.75
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-910
Zoro #
G7853332
UPC #
193005910532
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width
12"
Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.007" - +0.005")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Friction Coefficient
0.35
Water Absorption
0.0022
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Tensile Strength Rating
Good
Maximum Adhesive Temperature
375 Degrees F
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Plastic Clarity
Opaque
Grade
Standard
Plastic Thickness Tolerance
+0.008/-0.01 in
Plastic Hardness
Rockwell M90
Backing Type
Acrylic Adhesive
Impact Strength Rating
Poor
Water Absorption Rating
Good
Standards
UL 94 HB
Friction Rating
Slippery
UV Resistant
No
Machinability
100 %
Maximum Temperature
180 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-50 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
97 Shore D
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Elongation
37 %
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
90 HRM
Weight
0.92 lb
Product Form
Sheet

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.