Zoro Homepage

White Acetal Copolymer Sheet Stock 12" L x 12" W x 2.000" Thick

  • Mfr # 2VER5

  • Zoro # G3075231


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
2.000"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VER5
Zoro #
G3075231
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.000"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
2.000"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.