Zoro Homepage

White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.500" Thick

  • Mfr # 2VET1

  • Zoro # G2777065


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VET1
Zoro #
G2777065
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
24"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.