White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.750" Thick

  • Mfr # 1NLU3

  • Zoro # G3009815


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NLU3
Zoro #
G3009815
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
24"
Thickness
0.750"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Type
General Purpose
Plastic Properties
Wear Material
Thickness Tolerance
+/-10%
Material Color Family
White
Plastic Grouping
Sheet Stock
Tensile Strength
9,500 psi
Material
Acetal Copolymer
Machinability
100 %
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
Temperature Range
32 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M88
Maximum Temperature
180 Degrees F
Friction Coefficient
0.25
Water Absorption
0.2 %
Shape
Rectangle
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Impact Strength Rating
Poor
UV Resistant
No
Friction Rating
Slippery
Standards
ASTM 04181, ASTM 06778
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Product Type
Plastic Sheet
Flexural Modulus
400 ksi
Rockwell Hardness
88 HRM
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Wear Rate
2.00 x 10^-5 cu mm/N-m
Elongation
40 %
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Product Form
Sheet
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2470
Static-Resistant
Not Static-Resistant
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.