Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Sheet Stock 24" L x 12" W x 1.500" Thick

  • Mfr # 2VET6

  • Zoro # G3253661


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VET6
Zoro #
G3253661
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.500"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
12"
Thickness
1.500"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Thickness Tolerance
+/-10%
Tensile Strength
9,500 psi
Material Type
Grade 150
Plastic Grouping
Sheet Stock
Plastic Properties
Wear Material
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Color Family
White
Material
Acetal Copolymer
Grade
Standard
Machinability
100 %
Shape
Rectangle
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 185 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Impact Strength
1 ft-lb/in
Water Absorption
0.2 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.25
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Standards
ASTM 04181, ASTM 06778
Product Form
Sheet
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Fabrication
Extruded
FDA Compliance
21 CFR 177.2470
UV-Resistant
UV-Resistant
Elongation
40 %
Rockwell Hardness
79 HRM
Flexural Modulus
400 ksi
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
3.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Dielectric Strength
420 V/mil

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.