White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.250" Thick

  • Mfr # 2VEV3

  • Zoro # G3265035


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VEV3
Zoro #
G3265035
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.250"
Width
24"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Material Type
Grade 150
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Color Family
White
Thickness Tolerance
+/-10%
Plastic Properties
Wear Material
Tensile Strength
10,000 psi
Material
Acetal Copolymer
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption
0.25 %
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Maximum Temperature
185 Degrees F
Grade
Standard
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Impact Strength
1.5 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Shape
Square
Machinability
100 %
Friction Coefficient
0.3
Temperature Range
32 Degrees to 185 Degrees F
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Plastic Density
1.41 g/cc
FDA Compliance
21 CFR 177.2480
Flexural Modulus
450,000 psi
Rockwell Hardness
79 HRM
Product Type
Plastic Sheet
Wear Rate
3.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
Dielectric Strength
500 kV/in
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Elongation
25 %
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
UV-Resistant
Not UV-Resistant
Shore Hardness
86 Shore D
Static-Resistant
Not Static-Resistant
Filler Material
PTFE

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.