Zoro Homepage

White Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick

  • Mfr # 2XMF1

  • Zoro # G3242881


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMF1
Zoro #
G3242881
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Width
24"
Thickness
0.500"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Type
Grade 150
Thickness Tolerance
+/-10%
Tensile Strength
10,000 psi
Plastic Properties
Wear Material
Material Color Family
White
Material
Acetal Copolymer
Machinability
100 %
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Temperature Range
32 Degrees to 185 Degrees F
Friction Coefficient
0.3
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.5 ft-lb/in
Shape
Rectangle
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Water Absorption
0.25 %
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Tensile Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Plastic Density
1.41 g/cc
Wear Rate
3.00 x 10^-6 cu mm/N-m
Dielectric Strength
500 kV/in
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Fabrication
Extruded
Flexural Modulus
450,000 psi
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Shore Hardness
86 Shore D
FDA Compliance
21 CFR 177.2480
Rockwell Hardness
79 HRM
Static-Resistant
Not Static-Resistant
Elongation
25 %
Product Form
Sheet
Filler Material
PTFE
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.