White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-1491
  • Zoro # G7851791
product price: 
$
42.59
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.5 in
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1491
Zoro #
G7851791
UPC #
193005088125
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Machinability
Not Rated
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Plastic Thickness Tolerance
+0.098/-0.038 in
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Grade
Standard
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Weight
1.38 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Dimensions

Plastic Thickness
1.5 in
Plastic Width
1-1/2"
Plastic Length
12"
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews