White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-AC-1415

  • Zoro # G7847348


product price:  $30.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Length
12"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1415
Zoro #
G7847348
UPC #
193005087173
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.05/-0.025 in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Machinability
Not Rated
Grade
Standard
Tensile Strength Rating
Good
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Shape
Rectangular
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption
0.25 %
Impact Strength Rating
Poor
UV Resistant
No
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Weight
0.92 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.