White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1225
  • Zoro # G7857531
product price: 
$
12.75
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1225
Zoro #
G7857531
UPC #
193005085261
Country of Origin
United States

Dimensions

Plastic Thickness
1/4 in
Plastic Width
1-1/2"
Plastic Length
12"
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Water Absorption
0.25 %
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Grade
Standard
Impact Strength Rating
Poor
Tensile Strength Rating
Good
UV Resistant
No
Shape
Rectangular
Plastic Hardness Rating
Hard
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.2
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.031/-0.006 in
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Weight
0.23 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.