White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-1499

  • Zoro # G7857638


product price:  $71.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1499
Zoro #
G7857638
UPC #
193005088323
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
2-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Wear Factor
Excellent
Friction Rating
Very Slippery
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.098/-0.038 in
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Grade
Standard
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
2.3 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.