White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1461
  • Zoro # G7850708
product price: 
$
69.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 1/4 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1461
Zoro #
G7850708
UPC #
193005087739
Country of Origin
United States

Dimensions

Plastic Thickness
1 1/4 in
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Shape
Rectangular
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.091/-0.031 in
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Material
Acetal Homopolymer
Water Absorption
0.25 %
Wear Factor
Excellent
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Weight
1.92 lb
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.