White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1533

  • Zoro # G7845178


product price:  $70.59
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1533
Zoro #
G7845178
UPC #
193005088996
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Grade
Standard
Shape
Rectangular
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.104/-0.044 in
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Water Absorption Rating
Good
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Weight
1.81 lb
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.