White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2" W x 2" Thick

  • Mfr # BULK-PS-AC-1571

  • Zoro # G7849658


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1571
Zoro #
G7849658
UPC #
193005089702
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
2"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.11/-0.05 in
Plastic Hardness Rating
Hard
Machinability
Not Rated
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.2
Tensile Strength Rating
Good
Material
Acetal Homopolymer
UV Resistant
No
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
2.07 lb
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.