White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1267

  • Zoro # G7847689


product price:  $19.29
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1267
Zoro #
G7847689
UPC #
193005085698
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Wear Factor
Excellent
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.034/-0.009 in
Grade
Standard
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Shape
Rectangular
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Machinability
Not Rated
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Weight
0.39 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products