White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 3" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1465

  • Zoro # G7851484


product price:  $71.19
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1465
Zoro #
G7851484
UPC #
193005087784
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
3"
Plastic Length
12"
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.091/-0.031 in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Impact Strength Rating
Poor
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption
0.25 %
Shape
Rectangular
Water Absorption Rating
Good
UV Resistant
No
Material
Acetal Homopolymer
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
1.94 lb
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.