White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 3" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1541

  • Zoro # G7844554


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1541
Zoro #
G7844554
UPC #
193005089283
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
3"
Plastic Length
12"
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Wear Factor
Excellent
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.104/-0.044 in
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Water Absorption Rating
Good
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
2.71 lb
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.