White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-AC-1317

  • Zoro # G7853499


product price:  $44.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1317
Zoro #
G7853499
UPC #
193005086190
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
12"
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Grade
Standard
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.038/-0.013 in
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Friction Coefficient
0.2
Friction Rating
Very Slippery
Water Absorption Rating
Good
Wear Factor
Excellent
Impact Strength Rating
Poor
Shape
Rectangular
UV Resistant
No
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Weight
1.04 lb
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.