White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 4" W x 3" Thick

  • Mfr # BULK-PS-AC-1735

  • Zoro # G500425317


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1735
Zoro #
G500425317
UPC #
193005090784
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
4"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Shape
Rectangular
Material
Acetal Homopolymer
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Friction Rating
Very Slippery
UV Resistant
No
Plastic Thickness Tolerance
+0.325/-0.075 in
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Weight
6.2 lb
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.