White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 5" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1473

  • Zoro # G7848894


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1473
Zoro #
G7848894
UPC #
193005087920
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
5"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.091/-0.031 in
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Grade
Standard
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Impact Strength Rating
Poor
Water Absorption Rating
Good
Machinability
Not Rated
Plastic Hardness Rating
Hard
UV Resistant
No
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Weight
3.23 lb
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 5 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.