White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 6" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1553
  • Zoro # G7850732
product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 3/4 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1553
Zoro #
G7850732
UPC #
193005089559
Country of Origin
United States

Dimensions

Plastic Thickness
1 3/4 in
Plastic Width
6"
Plastic Length
12"
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength Rating
Good
Shape
Rectangular
Plastic Thickness Tolerance
+0.104/-0.044 in
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.2
Material
Acetal Homopolymer
Water Absorption
0.25 %
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Grade
Standard
Plastic Density
0.051 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Weight
5.42 lb
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.