Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1-1/2" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1454
  • Zoro # G7844049

product price: 
$
86.19
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.25 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1454
Zoro #
G7844049
UPC #
193005087555
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
UV Resistant
No
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Friction Coefficient
0.2
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Wear Factor
Excellent
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Shape
Rectangular
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.091/-0.031 in
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Weight
2.3 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
1.25 in
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.