White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1226

  • Zoro # G7851082


product price:  $21.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1226
Zoro #
G7851082
UPC #
193005085278
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
24"
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
UV Resistant
No
Plastic Thickness Tolerance
+0.031/-0.006 in
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Water Absorption Rating
Good
Water Absorption
0.25 %
Grade
Standard
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
0.46 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.