White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1340

  • Zoro # G7847829


product price:  $41.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1340
Zoro #
G7847829
UPC #
193005086428
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
1-1/2"
Plastic Length
24"
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
UV Resistant
No
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.041/-0.016 in
Material
Acetal Homopolymer
Machinability
Not Rated
Water Absorption Rating
Good
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Shape
Rectangular
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Weight
1.15 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.