White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1652

  • Zoro # G500425348


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1652
Zoro #
G500425348
UPC #
193005090272
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Grade
Standard
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
UV Resistant
No
Machinability
Not Rated
Plastic Thickness Tolerance
+0.313/-0.063 in
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.2
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Weight
7.65 lb
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.