White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1614

  • Zoro # G100425144


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1614
Zoro #
G100425144
UPC #
193005090012
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Grade
Standard
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.306/-0.056 in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangular
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.25 %
Wear Factor
Excellent
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
UV Resistant
No
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Weight
6.89 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.