White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-AC-1386

  • Zoro # G7847941


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1386
Zoro #
G7847941
UPC #
193005086886
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.044/-0.019 in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
UV Resistant
No
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Weight
2.3 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.