Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1348
  • Zoro # G7849490

product price: 
$
93.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1348
Zoro #
G7849490
UPC #
193005086503
Country of Origin
United States

Dimensions

Plastic Thickness
5/8 in
Plastic Width
2-1/2"
Plastic Length
24"
Nominal Size
2 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Wear Factor
Excellent
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Grade
Standard
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.041/-0.016 in
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Shape
Rectangular
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Weight
1.92 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.