White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2" W x 2" Thick

  • Mfr # BULK-PS-AC-1572

  • Zoro # G7848264


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1572
Zoro #
G7848264
UPC #
193005089719
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
2"
Plastic Length
24"
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Friction Rating
Very Slippery
Water Absorption
0.25 %
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Good
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.11/-0.05 in
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Shape
Rectangular
Wear Factor
Excellent
UV Resistant
No
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Friction Coefficient
0.2
Material
Acetal Homopolymer
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
4.13 lb
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.