White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 3" W x 3" Thick

  • Mfr # BULK-PS-AC-1732

  • Zoro # G600425392


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1732
Zoro #
G600425392
UPC #
193005090753
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
3"
Plastic Length
24"
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Wear Factor
Excellent
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Water Absorption
0.25 %
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.325/-0.075 in
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Shape
Rectangular
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Weight
9.29 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.